Shop EVEREST
See all product information
Create Account
10 in Red Ball Bungee Cords, 10PK
- Mfr # BB1010
- Zoro # G423363147
product price:Â
$
5.99
/pk of 10, $0.60/ea
Sold in multiples of 2Â pks for
$11.98
Key Features
Length
10 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB1010
- Zoro #
- G423363147
- UPC #
- 817844014960
- Country of Origin
- China
Dimensions
- Length
- 10 in
Details
- Item
- Ball Bungee
- Color
- Red
Description
Ball Bungee Cord Pack has many uses in the home, workshop, camping, bike, and more. The Polycarbonate balls at the end of the bungee make it easier to utilize with tarps and things. This pack comes with 10 ball bungees for your uses. The ball bungees with the toggle balls to help ensure a tight and secure fit when setting up tarps.
Restrictions
WARNING:
This product can expose you to chemicals including Arsenic (inorganic arsenic compounds),
which is known to the State of California to cause cancer, and Arsenic (inorganic oxides),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.