18 in and 24 in Bungee Cords, 4PK
- Mfr # KB0042
- Zoro # G323363148
product price:Â
$
5.99
/pk of 4, $1.50/ea
Sold in multiples of 2Â pks for
$11.98
Key Features
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB0042
- Zoro #
- G323363148
- UPC #
- 817844013789
- Country of Origin
- China
Dimensions
- Length
- 18 in, 24 in
Details
- Item
- Bungee
- Color
- Green
Description
Bungee cords are made from super elastic natural latex to ensure both strong tension and durable flexibility, they are built to last. They feature polyester outer jackets for extended use and vinyl-coated hooks to prevent damage to cargo or marring on equipment. The bungees are UV resistant and can withstand harsh elements. Keep your items neatly arranged. Whether you ftre storing packages in the garage, moving boxes, or fastening items to your ATV, bicycle, boat, motorcycle, trailer, kayak, or SUV. This pack comes with 18" and 24" varieties for all your bungee needs.
Restrictions
WARNING:
This product can expose you to chemicals including Arsenic (inorganic arsenic compounds),
which is known to the State of California to cause cancer, and Arsenic (inorganic oxides),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.