100 ft Polypropylene Rope
- Mfr # W12001
- Zoro # G323363162
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Rope Item
Rope
Rope Length
100 ft
Working Load Limit
113 lbs
Color
Yellow
Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W12001
- Zoro #
- G323363162
- UPC #
- 817844011655
- Country of Origin
- China
- Rope Item
- Rope
- Working Load Limit
- 113 lbs
- Color
- Yellow
Dimensions
- Rope Length
- 100 ft
- Width
- 1/4 in
Description
Everest polypropylene rope has a low stretch, good knot retention and is resistant to oils, rot, mildew and most chemicals. This rope can float and is ideal for use around water. General uses include swimming pool markers, boats, camping, outdoor activities and marine applications.
Restrictions
WARNING:
This product can expose you to chemicals including Arsenic (inorganic arsenic compounds),
which is known to the State of California to cause cancer, and Arsenic (inorganic oxides),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.