Shop EVEREST
See all product information
Create Account
3/8 in x 50 ft Saxon Rope
- Mfr # 91652
- Zoro # G523363139
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Rope Item
Rope
Rope Length
50 ft
Working Load Limit
150 lbs
Color
Yellow
Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91652
- Zoro #
- G523363139
- UPC #
- 817844014991
- Country of Origin
- China
- Rope Item
- Rope
- Working Load Limit
- 150 lbs
- Color
- Yellow
Dimensions
- Rope Length
- 50 ft
- Width
- 3/8 in
Description
The Everest Saxon Rope is diamond braided, 3/8 in diameter, and 50 ft in length. It is made from Polypropylene, which is resistant to abrasion, rot, and mildew. For use as a light duty tie down alternative, camping, and general household use.
Restrictions
WARNING:
This product can expose you to chemicals including Arsenic (inorganic arsenic compounds),
which is known to the State of California to cause cancer, and Arsenic (inorganic oxides),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.