Shop EVEREST
See all product information
Create Account
1/4 in x 50 ft Nylon Rope
- Mfr # W11501
- Zoro # G623363152
product price:Â
$
9.99
/ea
Sold in multiples of 2 for
$19.98
Key Features
Rope Item
Rope
Rope Length
50 ft
Width
1/4 in
Working Load Limit
124 lbs
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W11501
- Zoro #
- G623363152
- UPC #
- 817844011648
- Country of Origin
- China
- Rope Item
- Rope
- Working Load Limit
- 124 lbs
- Color
- White
Dimensions
- Rope Length
- 50 ft
- Width
- 1/4 in
Description
Everest general purpose Rope has excellent handling characteristics. Composed of Nylon which gives it good durability. The Rope is an acid, mildew, rot, oil and gas resistant. Warning: Knots reduce the strength of the rope up to 50%. Do not use this product for overhead lifting, support of human weight or athletic equipment or other situations where personal safety or valuable property can be endangered. The working loads shown should never be exceeded. Shock (stress, jerk) conditions can reduce working loads by as much as 33%. Never stand in line with rope under tension; such rope, particularly nylon rope, may recoil (snap back). Never use this product to secure large flat surfaces or objects. All ropes should be replaced if signs of wear, such as broken fibers are apparent. Misuse can result in serious injury or death.
Restrictions
WARNING:
This product can expose you to chemicals including Arsenic (inorganic arsenic compounds),
which is known to the State of California to cause cancer, and Arsenic (inorganic oxides),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.