21 in Natural Rubber Tarp Straps with Jar, 6PK
- Mfr # EVETS-216
- Zoro # G123363140
product price:Â
$
10.99
/pk of 6, $1.83/ea
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EVETS-216
- Zoro #
- G123363140
- UPC #
- 817844014977
- Country of Origin
- China
- Item
- Tarp Strap
- Color
- Black
Dimensions
- Length
- 20 in
Description
6-Pack 21 in. tarp strap with steel hooks. Ideal for trucks, trailers, tarps, tents, and more. UV resistant and ozone resistant material. Everest 21" Tarp Strap tie down with extremely durable steel hooks included that are more resistant to heat, ozone, acids, and bases compared to your traditional bungee. Everest Tarp straps have stronger holding power and elastic retention.
Restrictions
WARNING:
This product can expose you to chemicals including Arsenic (inorganic arsenic compounds),
which is known to the State of California to cause cancer, and Arsenic (inorganic oxides),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.