Shop EVEREST
Create Account
2045CR-RBL Classic Backpack - Royal Blue
- Mfr # 2045CR-RBL
- Zoro # G003690915
product price:Â
$
33.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2045CR-RBL
- Zoro #
- G003690915
- UPC #
- 742065009115
- Country of Origin
- China
Description
This signature and best-selling backpacks range from classic and timeless designs to fresh and trendy designs.
Features- Classic and timeless backpack with a spacious main compartment, easy access front pocket and key ring. Available in a multitude of colors to fit your personal style.
- High quality 600D Polyester, professionally weaved seams offer long-lasting use.
- Color - Royal Blue
- Dimension - 16.5 x 13 x 6.5 in.
- Capacity - 1340 cu in / 22 L
- Item Weight - 1.0 lbs / 0.5 kg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.