Lighting Recycling Kit, 6 in L
- Mfr # 7052757
- Zoro # G223524687
product price:Â
$
53.99
/ea
Key Features
Compatible Product Type
Fluorescent Lamp, LED Lamp
For Lighting Technology
CFL, LED
For Lighting Shape
(10-20) CFL/LED
Overall Width
6 in
Volume Capacity
6 in Linear Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7052757
- Zoro #
- G223524687
- UPC #
- -
- Country of Origin
- United States
- Compatible Product Type
- Fluorescent Lamp, LED Lamp
- For Lighting Technology
- CFL, LED
- For Lighting Shape
- (10-20) CFL/LED
- Volume Capacity
- 6 in Linear Box
- Prepaid Disposal Included
- Prepaid Disposal Included
- Item
- Lighting Recycling Kit
- Weight Capacity
- 10 lb
Dimensions
- Overall Width
- 6 in
- Overall Length
- 6 in
- Depth
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Lighting Recycling Kit, For Lighting Technology CFL, LED, For Lighting Shape (10-20) CFL/LED, For Ballast Type Not Applicable, Prepaid Disposal Included Prepaid Disposal Included, Weight Capacity 10 lb, Volume Capacity 6 in Linear Box, 6 in Depth
Restrictions
This item has been restricted from sale in the following states:
AK, HI, ME, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.