Evolution
8" Mild Steel Cutting Blade, 1" Arbor
Mfr # 8BLADEMS
Zoro # G405675169
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 0.078 In.
- Arbor Size 5/8 In.
- Material Carbide
- Number of Teeth 50
- Max. RPM 5800 RPM
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Cut-Off Tool Extended 4 in. 11 Position (CP9116)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 1/2 (49732)
- MOODY TOOL Mach Scribe, Threaded, Angle Point (51-1733)
- SUPERIOR STEEL 6 Inch x 5 Inch Asphalt Cutter 1-1/8 Inch Shank 19 Inch Long (SC92167)
- EVOLUTION Evolution 510-14BLADE-ST Tct Metal Cutting Blade Mild Steel (510-14BLADE-ST)
- EVOLUTION 7" Stainless Steel Cutting Blade, 20mm Arbor (180BLADESSN)
- EVOLUTION 9" Mild Steel Cutting Blade, 1" Arbor (230BLADEST)
- EVOLUTION 7" Mild Steel Cutting Blade, 20mm Arbor (180BLADEST)
- EVOLUTION 9-Inch Multi Material Blade with 1-Inch Arbor (RAGE230BLADE)
- EVOLUTION 12" Mild Steel Cutting Blade, 1" Arbor (12BLADEST)
- IRWIN 10", 24-Teeth Circular Saw Blade, Steel (15070)
- Evolution Power Saw Blades