Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Roadway Light, 43W, 3200 lm

  • Mfr # ERL1003B340AGRAY

  • Zoro # G7855093


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
22
Width
15 1/4 in
Height
5 1/4 in
Lumens
3,000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERL1003B340AGRAY
Zoro #
G7855093
UPC #
094715669553
Country of Origin
United States

Dimensions

Width
15 1/4 in
Height
5 1/4 in
Fixture Width
15 1/4 in
Fixture Height
5 1/4 in
Fixture Length
32 1/4 in
Manufacturers Warranty Length
5 yr
Overall Width
15 1/4 in
Overall Length
32 1/4 in
Overall Height
5 1/4 in

Details

Item
Street & Parking Lot Lights
Voltage
120 to 277V AC
Watts
22
Lumens
3,000 lm
Mounting Locations Supported
Adjustable Slipfitter for 1-5/8" or 2-3/8" O.D. Pipe
Housing Finish
Gray
Lighting Technology
LED
Item - Area and Roadway Fixtures
Area and Roadway Fixtures
Color Temp.
4000K
Warranty
5 Years
Lumens Per Watt
136.4
CRI
70
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Housing Material
Aluminum
Color Rendering Index
70
Mounting
Pole Mounted
Lighting Certification
Unrated
Description/Special Features
3200 Lumens, 74 Lumens Per Watt
Color Temperature
4000K
Fixture Voltage
120 to 277
LED Replacement For
150W HPS/MH
Fixture Rated Life
50,000 hr
Solar Powered
No
Fixture Lens Material
Acrylic
Light Distribution Shape
Type II Wide
Fixture Housing Color
Gray
Fixture Housing Material
Die-Cast Aluminum
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Max. Fixture Wattage
22.0
Standards
IP 65 rated,ANSI C136.25-2009, RoHS compliant, UL/cUL listed, Wet Locations
Mounting - Area and Roadway Fixture
Adjustable Slipfitter for 1-5/8" or 2-3/8" O.D. Pipe
Light Distribution - Roadway and Area Fixtures
Type II Wide
Lamp Watts
42 W
Bulb Technology
LED
Lens Type
Acrylic
Lumens per Watt
136.4 lm/W
Rated Life
50,000 hr
Min. Operating Temp.
-40 Degrees C
Max. Operating Temp.
50 Degrees C
Housing Color
Gray
Color Selectable
Not Selectable
Lumen Selectable
Not Selectable
Operating Temperature - Minimum
-40 Degrees C
High Pressure Sodium Wattage Equivalency
150 W
Metal Halide Wattage Equivalency
150 W
Light Distribution Type - IESNA
Type II
Light Output
3,000 lm
Operating Temperature - Maximum
50 Degrees C

Description

Street & Parking Lot Lights, Lumens 3,000 lm, Light Distribution Shape Type II Wide, LED Replacement For 150W HPS/MH, Color Temperature 4000K, Color Rendering Index 70, Voltage 120 to 277V AC, Height 5 1/4 in, Width 15 1/4 in, Lamp Watts 42 W, Rated Life 50,000 hr, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 136.4 lm/W, Max. Operating Temp. 50 Degrees C, Min. Operating Temp. -40 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.