Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Wall Pack, 1700 lm, 12W, Type IV

  • Mfr # EWLS02817AF730N1FMDKBZ

  • Zoro # G402670570


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Includes
Integral Heat Sink for Maximum Heat Transfer
Voltage
120 to 240V AC
Width
7 3/8 in
Height
8 3/8 in
Series
EWLS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWLS02817AF730N1FMDKBZ
Zoro #
G402670570
UPC #
-
Country of Origin
Multiple

Dimensions

Width
7 3/8 in
Height
8 3/8 in
Manufacturers Warranty Length
5 yr
Recommended Mounting Height
8 to 25 ft
Depth
3 7/8 in
Mounting Height - Maximum
25 ft
Overall Width
7 3/8 in
Mounting Height - Minimum
8 ft
Overall Height
8 3/8 in

Details

Includes
Integral Heat Sink for Maximum Heat Transfer
Item
LED Wall Pack
Voltage
120 to 240V AC
Series
EWLS
Light Technology
LED
Fixture Sensor Type
Integral
Lumens
1,700 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color
Bronze
Fixture Housing Color
Bronze
Fixture Lens Material
Glass
LED Replacement For
50 to 250W HID
Light Distribution Shape
Type IV
Max. Operating Temp.
122 Degrees F
Special Features
3G Vibration Rated Housing, Designed with Zero Up-Light Construction Full Cut-Off, Emergency Battery Backup, Extremely Light Weight, Less than 8 lb
Standards
BAA, cUL, DLC Premium, DLC Standard, FCC, IDA, RoHS, Title 24, UL, UL Listed for Wet Locations
Suggested Lamp Item No.
Integral LED
Lamp Watts
12 W
Min. Operating Temp.
-40 Degrees F
Lumens per Watt
133 lm/W
Fixture Housing Material
Die-Cast Aluminum
Warranty
5 yr Limited
Color Temperature
3000K
Fixture Temp. Range
-40 Degrees C to 50 Degrees C
Includes Lamp
No Lamp Included
Fixture Wattage
12 W
Color Rendering Index
70
Housing Material
Aluminum
Rated Life
60,000 hr
IP Rating
IP66
Metal Halide Wattage Equivalency
20 W
Incandescent Wattage Equivalency
100 W
Low Pressure Sodium Wattage Equivalency
18 W
Lumen Selectable
Not Selectable
Color Selectable
Not Selectable
High Pressure Sodium Wattage Equivalency
35 W
Sensor Type
Not Sensor Compatible
Number of Hubs
0
Operating Temperature - Minimum
-40 Degrees F
Light Distribution Type - IESNA
Type IV
Operating Temperature - Maximum
122 Degrees F
Mount Type
Surface
Light Output
1,700 lm
Number of Knockouts
0

Description

LED Wall Pack, Lumens 1,700 lm, Fixture Wattage 12 W, Voltage 120 to 240V AC, Light Distribution Shape Type IV, LED Replacement For 50 to 250W HID, Fixture Sensor Type Integral, Light Technology LED, Color Temperature 3000K, Color Rendering Index 70, Height 8 3/8 in, Width 7 3/8 in, Depth 3 7/8 in, Includes Lamp No Lamp Included, Suggested Lamp Item No. Integral LED, Lamp Watts 12 W, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.