Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Wall Pack, 4000 lm, 27W, Type IV

  • Mfr # EWLS02040AF730N1CBDKBZH

  • Zoro # G502670449


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Includes
Integral Heat Sink for Maximum Heat Transfer
Voltage
120 to 277V AC
Height
8 3/8 in
Series
EWLS
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EWLS02040AF730N1CBDKBZH
Zoro #
G502670449
UPC #
-
Country of Origin
United States

Dimensions

Height
8 3/8 in
Manufacturers Warranty Length
5 yr
Recommended Mounting Height
8 to 25 ft
Depth
6 3/8 in
Mounting Height - Minimum
8 ft
Mounting Height - Maximum
25 ft
Overall Height
8 3/8 in

Details

Includes
Integral Heat Sink for Maximum Heat Transfer
Item
Wall Pack
Voltage
120 to 277V AC
Series
EWLS
Light Technology
LED
Fixture Sensor Type
Integral, Motion
Lumens
4,000 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color
Bronze
LED Replacement For
50 to 250W HID
Housing Material
Aluminum
Standards
BAA, cUL, DLC Premium, DLC Standard, FCC, IDA, RoHS, Title 24, UL, UL Listed for Wet Locations
Light Distribution Shape
Type IV
Fixture Housing Color
Bronze
Lamp Watts
27 W
Includes Lamp
No Lamp Included
Color Rendering Index
70
Fixture Wattage
27 W
IP Rating
IP66
Fixture Temp. Range
-40 Degrees C to 50 Degrees C
Fixture Lens Material
Glass
Suggested Lamp Item No.
Integral LED
Rated Life
60,000 hr
Warranty
5 yr Limited
Color Temperature
3000K
Max. Operating Temp.
122 Degrees F
Lumens per Watt
141 lm/W
Special Features
3G Vibration Rated Housing, Designed with Zero Up-Light Construction Full Cut-Off, Emergency Battery Backup, Extremely Light Weight, Less than 8 lb
Fixture Housing Material
Die-Cast Aluminum
Min. Operating Temp.
-40 Degrees F
Color Selectable
Not Selectable
Low Pressure Sodium Wattage Equivalency
35 W
Lumen Selectable
Not Selectable
High Pressure Sodium Wattage Equivalency
50 W
Metal Halide Wattage Equivalency
39 W
Incandescent Wattage Equivalency
300 W
Number of Knockouts
0
Mount Type
Surface
Operating Temperature - Maximum
122 Degrees F
Light Distribution Type - IESNA
Type IV
Operating Temperature - Minimum
-40 Degrees F
Light Output
4,000 lm
Number of Hubs
0
Sensor Type
Motion Sensor Included

Description

Wall Pack, Lumens 4,000 lm, Fixture Wattage 27 W, Voltage 120 to 277V AC, Light Distribution Shape Type IV, LED Replacement For 50 to 250W HID, Fixture Sensor Type Integral, Motion, Light Technology LED, Color Temperature 3000K, Color Rendering Index 70, Height 8 3/8 in, Depth 6 3/8 in, Includes Lamp No Lamp Included, Suggested Lamp Item No. Integral LED, Lamp Watts 27 W, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.