Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Wall Pack, 4000 lm, 27W, Type IV

  • Mfr # EWLS02040AF730N1FMDKBZ

  • Zoro # G702670706


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Includes
Integral Heat Sink for Maximum Heat Transfer
Voltage
120 to 277V AC
Width
7 3/8 in
Height
8 3/8 in
Series
EWLS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWLS02040AF730N1FMDKBZ
Zoro #
G702670706
UPC #
-
Country of Origin
United States

Dimensions

Width
7 3/8 in
Height
8 3/8 in
Recommended Mounting Height
8 to 25 ft
Manufacturers Warranty Length
5 yr
Depth
3 7/8 in
Mounting Height - Minimum
8 ft
Overall Width
7 3/8 in
Overall Height
8 3/8 in
Mounting Height - Maximum
25 ft

Details

Includes
Integral Heat Sink for Maximum Heat Transfer
Item
LED Wall Pack
Voltage
120 to 277V AC
Series
EWLS
Light Technology
LED
Fixture Sensor Type
Integral
Lumens
4,000 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color
Bronze
Fixture Temp. Range
-40 Degrees C to 50 Degrees C
Rated Life
60,000 hr
Color Temperature
3000K
Fixture Housing Material
Die-Cast Aluminum
LED Replacement For
50 to 250W HID
Fixture Wattage
27 W
Suggested Lamp Item No.
Integral LED
Includes Lamp
No Lamp Included
Max. Operating Temp.
122 Degrees F
Housing Material
Aluminum
Min. Operating Temp.
-40 Degrees F
Standards
BAA, cUL, DLC Premium, DLC Standard, FCC, IDA, RoHS, Title 24, UL, UL Listed for Wet Locations
Light Distribution Shape
Type IV
Special Features
3G Vibration Rated Housing, Designed with Zero Up-Light Construction Full Cut-Off, Extremely Light Weight, Less than 8 lb
Lamp Watts
27 W
Color Rendering Index
70
IP Rating
IP66
Fixture Lens Material
Glass
Lumens per Watt
141 lm/W
Warranty
5 yr Limited
Fixture Housing Color
Bronze
Lumen Selectable
Not Selectable
Color Selectable
Not Selectable
High Pressure Sodium Wattage Equivalency
50 W
Low Pressure Sodium Wattage Equivalency
35 W
Metal Halide Wattage Equivalency
39 W
Incandescent Wattage Equivalency
300 W
Light Output
4,000 lm
Operating Temperature - Maximum
122 Degrees F
Number of Knockouts
0
Mount Type
Surface
Operating Temperature - Minimum
-40 Degrees F
Light Distribution Type - IESNA
Type IV
Sensor Type
Not Sensor Compatible
Number of Hubs
0

Description

LED Wall Pack, Lumens 4,000 lm, Fixture Wattage 27 W, Voltage 120 to 277V AC, Light Distribution Shape Type IV, LED Replacement For 50 to 250W HID, Fixture Sensor Type Integral, Light Technology LED, Color Temperature 3000K, Color Rendering Index 70, Height 8 3/8 in, Width 7 3/8 in, Depth 3 7/8 in, Includes Lamp No Lamp Included, Suggested Lamp Item No. Integral LED, Lamp Watts 27 W, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.