Shop All Electro Mechanical Actuators
Ewellix
Actuator, Sliding Screw, with Steel Tube, 500 N Force, 50mm Stroke, 16-13mm/s, 24 VDC
Mfr # CAHB-10-B3A-050158-AAAA0A-000
Zoro # G408585748
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 500 N
- Stroke Length 50 mm
- Voltage 24 V DC
- Feedback Signal None
Product Information
- Brand Ewellix
- MFR # CAHB-10-B3A-050158-AAAA0A-000
- Zoro # G408585748
- Country of Origin China
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 50 mm |
Details
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/2 In (PCR18-8-8-A)
- SUPER LUBE 3 oz Multipurpose Grease Tube Translucent White (92003)
- NATIONAL Small Bore Inch Seal, 473336 (473336)
- GATES MegaCrimp Couplings (12G-12FBSPORX45)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 2200 lb., 6 In (K2XG20-12V-06)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 6 In (K2XG10-12V-06)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 6 In (K2G20-12v-BR-06)
- DUFF-NORTON LinearActuator, 2"Stroke L., 24V DC, 2A (LT100-2-50)
- DUFF-NORTON Linear Actuator, 115VAC, 500 lb., 18 In (GMPB6905-18)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 4 In (K2G10-12V-BR-04)
- WARNER LINEAR Linear Actuator, 24VDC, 100 lb., 6 In (M1-D024-0100-A06-LN)
- Ewellix Linear Motion