Ewellix
Flanged Carriage, Size 45, Extended Length, Standard Height, Standard Precision, Light Pre-Load
Mfr # LLTHC 45 LA T1 P5
Zoro # G608585760
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension C 72400 mm
- Dimension P P5 - Standard
- Size 45
- Dimension L1 167 mm
- Dimension H 60 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 41.27mm I. D., 63.5mm O. D. (41.2763.512.7SB)
- WEG .5018EP3ESS56C, TEFC, 0.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footed (.5018EP3ESS56C)
- MAIN FILTER Hydraulic Filter, replaces KALMAR 9216890007, Pressure Line, 25 micron, Outside-In (MF0059706)
- DURA-PRIME BAND CLASSICAL Banded Belt, C2, 399 x 154in OC, 4 Band (4/C150)
- EWELLIX Slim-Line Carriage, Size 15, Standard Length, Standard Height, Standard Precision, Light Pre-Load (LLTHC 15 U T1 P5)
- PBC LINEAR Linear Carriage, Carriage Height 6.20 mm (MR7C)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- Ewellix Linear Slides & Carriages