34-Gal. Receptacle W/ Dome Top - Steel, Hunter Green Gloss

  • Mfr # WR-34R DM COMPOST HGR

  • Zoro # G011473968


product price:  $1,642.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR-34R DM COMPOST HGR
Zoro #
G011473968
UPC #
-
Country of Origin
United States

Description

Landscape Series 34-gal perforated Compost Receptacle in Hunter Green Gloss powder-coat finish with dome top. Three 3 5in x 10in trash openings.Body features laser cut COMPOST graphic. Domed lid is secured to unit with plastic coated steel cable to prevent theft and vandalism. Steel retainer bands hold liner bags in place. Pre-drilled mounting holes in back of unit allow for mounting to poles, walls or fences. Pre-drilled 1in holes in bottom of unit allow for in-ground mounting with the anchor kit included. Optional mounting vracket available B-1022 . Contains over 30% recycled material and 100% post-consumer recyclable. ADA Compliant. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.