Atto Back Blow Safety Air Gun and6" Ext
Mfr # 1204SS-6-CS
Zoro # G4484177
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Air Gun Body Style
Ergonomic
Body Material
Aluminum
Application
Industrial Application
Includes
Hanger Hook
Nozzle
Air Nozzle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1204SS-6-CS
Zoro #
G4484177
UPC #
-
Country of Origin
United States
Dimensions
Extension Size
6 in
Nominal Extension Length
6 in
Details
Air Gun Body Style
Ergonomic
Body Material
Aluminum
Application
Industrial Application
Includes
Hanger Hook
Nozzle
Air Nozzle
Standards
OSHA 1910.242(B), OSHA 1910.95(A)
Item
Atto Back Blow Safety Air Gun and6" Ext
Description
Atto Back Blow Safety Air Gun and6 In. Ext, Nozzle Air Nozzle, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.