Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Recovery Kit and Squeegee

  • Mfr # 6901

  • Zoro # G4484560


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
54 in
Includes
(1) 14 in Wide Double Blade Squeegee Tool, (1) One-Piece 54 in Floor Extension Wand (ABS)
Material
ABS, Aluminum,Steel, Brass, Neoprene
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6901
Zoro #
G4484560
UPC #
-
Country of Origin
United States

Dimensions

Height
54 in
Width
14 in
Length
43 in
Dimensions
43 in L x 14 in W x 54 in H

Details

Item
Spill Recovery Kit
Color
Gray
Includes
(1) 14 in Wide Double Blade Squeegee Tool, (1) One-Piece 54 in Floor Extension Wand (ABS)
Material
ABS, Aluminum,Steel, Brass, Neoprene
Indoor/Outdoor Use
Indoor, Outdoor
For Use With
43VZ09, 43VZ10, 43VZ11, 43VZ12, 43VZ13, 43VZ14, 43VZ15, 43VZ16, 43VZ17, 43VZ18, 43VZ19, 43VZ20, 43VZ21, 43VZ24, 43VZ25, 43VZ26, 43VZ38, 43VZ39, 43VZ40
For Use With Brand
EXAIR
Fluorinated
No
For Use With Mfr. Model Number
6101, 6103, 6190, 6190-110, 6191-30, 6195, 6195-110, 6195-30, 6196, 6196-110, 6196-30, 6196-5, 6198, 6198-110, 6198-30, 6201, 6203, 6295, 6295-110, 6295-30, 6296, 6296-110, 6296-30, 6296-5, 6301, 6303, 6395, 6395-110, 6395-30, 6396, 6396-110, 6396-30

Description

Spill Recovery Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.