VacuumConvey, 2-1/2" ID, Steel
- Mfr # 151250
- Zoro # G021889261
product price:Â
$
1,690.99
/ea
Free Shipping & Returns
Key Features
Vacuum OD
3 3/4 in
For Hose I.D.
2 1/2 in
Air Consumption @ 80 psi
90 scfm
Minimum Operating Air Pressure
20 psi
Vacuum Length
4 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 151250
- Zoro #
- G021889261
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Vacuum Length
- 4 3/8 in
- Air Inlet Thread Size
- 3/8 in
Details
- Item
- Threaded Vacuum Conveyor
- Vacuum OD
- 3 3/4 in
- For Hose I.D.
- 2 1/2 in
- Air Consumption @ 80 psi
- 90 scfm
- Minimum Operating Air Pressure
- 20 psi
- Air Inlet Gender
- Female
- Maximum Operating Air Pressure
- 80 psig
- Vacuum
- -28 in wc
- Vacuum ID
- 2 1/4 in
- Air Inlet Thread Type
- NPT
Description
NPT Heavy Duty Threaded Line Vac Only
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.