Shop GENIUS TOOLS
Create Account
3/4in Dr. Super Duty 6in extended-anvil Lightweight Air Impact Wrench
- Mfr # 600856
- Zoro # G723583047
product price:Â
$
494.86
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600856
- Zoro #
- G723583047
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Impact Wrench 3/4 Inch Drive Long Anvil 850 ft-lbs High Torque Heavy Duty - 600856, Pneumatic Impact Wrench SKU: 600856. This 3/4in drive long-anvil air impact wrench uses a twin hammer design to deliver 850 ft.lb. / 1,152 Nm of max torque at 90 psig / 620 kpa. Built for professional technicians, it's designed for consistent fastening and removal work in demanding environments. Performance details include a free speed of 7,500 rpm, 1/4 in. air inlet, minimum 3/8 in. / 10 mm hose size, and average air consumption of 4.5 cfm. Forward/reverse switching and a trigger control support secure, straightforward operation. Specifications Drive: 3/4 in.; long anvil configuration for extended reach. Max torque: 850 ft.lb. / 1,152 Nm. Air pressure: 90 psig / 620 kpa. Free speed: 7,500 rpm. Standard bolt capacity: 1 1/8 in. / 29 mm. Overall length: 12.8 in. / 325 mm. Average air consumption: 4.5 cfm. Air inlet: 1/4 in.; minimum hose size: 3/8 in. / 10 mm. Machine design: twin hammer. Key Benefits 850 ft.lb. max torque helps loosen stubborn fasteners with less effort. Twin hammer mechanism supports strong impacts and long-term durability. 7,500 rpm free speed improves throughput on repetitive fastening tasks. Long anvil design provides reach when working around obstructions. Forward/reverse switches and trigger control enable secure, simple operation. Metal construction stands up to heavy-duty shop and field use. Designed for professional-grade use, this pneumatic impact wrench pairs high torque with practical air and control requirements. With its specified inlet and hose sizing, consistent 90 psig operation, and durable twin hammer build, it's suited to lifetime heavy use where dependable fastening power matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.