VacuumConveyor, 3/4" Hose ID, Steel
- Mfr # 150075
- Zoro # G3221924
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Vacuum Conveyor Material
Steel
For Hose I.D.
3/4 in
Vacuum ID
1/2 in
Vacuum OD
1 7/8 in
Vacuum Length
3 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150075
- Zoro #
- G3221924
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Vacuum Length
- 3 7/8 in
- Air Inlet Thread Size
- 1/4 in
- Hose Size
- 3/4"
- Overall Length
- 3.88"
- Inside Dia.
- 1/2"
- Outside Dia.
- 1.88"
Details
- Item
- Vacuum Conveyor
- Vacuum Conveyor Material
- Steel
- For Hose I.D.
- 3/4 in
- Vacuum ID
- 1/2 in
- Vacuum OD
- 1 7/8 in
- Air Consumption @ 80 psi
- 26 scfm
- Vacuum
- -144 in wc
- Temp. Rating
- 400 Degrees F
- Air Inlet Thread Type
- NPT
- Minimum Operating Air Pressure
- 20 psi
- Maximum Operating Air Pressure
- 250 psi
- Air Inlet Gender
- Female
- Material
- Hardened Steel Alloy
- Pressure Range
- 20 to 250 psi
- Air Consumption
- 26 scfm
- Air Inlet
- 1/4" npt
Description
Vacuum Conveyor, Steel, For Hose I.D. 3/4 in, Vacuum ID 1/2 in, Vacuum OD 1 7/8 in, Vacuum Length 3 7/8 in, Air Inlet Thread Size 1/4 in, Air Consumption @ 80 psi 26 scfm, Vacuum -144 in wc, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.