Shop EXAIR
See all product information
Create Account
VacuumConveyorKit, 1-1/2" Hose ID, SS
- Mfr # 6963
- Zoro # G1963735
product price:Â
$
707.99
/ea
Free Shipping & Returns
Key Features
Vacuum Conveyor Material
Stainless Steel
For Hose I.D.
1 1/2 in
Vacuum ID
1 1/4 in
Vacuum OD
2 3/4 in
Vacuum Length
4 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6963
- Zoro #
- G1963735
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Vacuum Length
- 4 3/8 in
- Air Inlet Thread Size
- 1/4 in
- Inside Dia.
- 1-1/4"
- Hose Size
- 1-1/2"
- Overall Length
- 4.38"
- Outside Dia.
- 2.75"
Details
- Item
- Vacuum Conveyor Kit
- Vacuum Conveyor Material
- Stainless Steel
- For Hose I.D.
- 1 1/2 in
- Vacuum ID
- 1 1/4 in
- Vacuum OD
- 2 3/4 in
- Air Consumption @ 80 psi
- 33 scfm
- Vacuum
- -36.8 in wc
- Material
- Stainless Steel
- Maximum Operating Air Pressure
- 250 psi
- Air Consumption
- 33 scfm
- Air Inlet Thread Type
- NPT
- Air Inlet
- 3/8" NPT
- Minimum Operating Air Pressure
- 20 psi
- Air Inlet Gender
- Female
- Temp. Rating
- 400 Degrees F
- Pressure Range
- 20 to 250 psi
- Includes
- Coupling Kit, Filter Separator, Mounting Bracket, Pressure Regulator
Description
Vacuum Conveyor Kit, Stainless Steel, For Hose I.D. 1 1/2 in, Vacuum ID 1 1/4 in, Vacuum OD 2 3/4 in, Vacuum Length 4 3/8 in, Air Inlet Thread Size 1/4 in, Air Consumption @ 80 psi 33 scfm, Vacuum -36.8 in wc, Includes Coupling Kit, Filter Separator, Mounting Bracket, Pressure Regulator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.