Excel

20W T3 Halogen Light Bulb - Mini Candelabra Base - Clear Finish


product price: $12.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Light Technology Halogen
  • Bulb Shape T3
  • Bulb Base Type Mini Candelabra
  • Light Appearance Warm White
  • Watts 20 W
See all product information

Product Information

Dimensions

Length 2.31 in
Diameter 0.38 in
Light Bulb Dia. 0.38 in
Max. Overall Bulb Length 2.31 in

Details

Light Technology Halogen
Bulb Shape T3
Bulb Base Type Mini Candelabra
Light Appearance Warm White
Watts 20 W
Item Bulb,Halogen,20W,T3,Mini Cand Base,Xenon
Material Glass / Metal
Features Lensed Lamp
Standards Damp Rating
Application Lighting
Bulb Finish Clear
Average Bulb Life 3000
Voltage 120V
Bulb Amps 0.167A
Lumens 200L
Bulb Beam Angle 360 Degrees
Bulb Color Temp. 2900K
Beam Angle - Vehicle Lighting 360
Finish Clear
Color Temperature 2900K
Dimmable Yes
Lamp Filament CC-8
Location Rating Damp
CRI 100

Description

Bulb,Halogen,20W,T3,Mini Cand Base,Xenon

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.