Zoro Homepage

Automatic Hand Dryer, 14 sec Dry, 100 to 120V AC, White, Epoxy Enamel

  • Mfr # 322111

  • Zoro # G612535157


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Cover Material
Stainless Steel
Dryer Activation
Automatic
Color
White
Dry Time
14 sec
Voltage
100 to 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322111
Zoro #
G612535157
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Depth
4 in
Overall Width
9 1/8 in

Details

Item
Hand Dryer
Cover Material
Stainless Steel
Dryer Activation
Automatic
Color
White
Dry Time
14 sec
Voltage
100 to 120V AC
ADA Compliant
Yes
Air Flow Rate
44 cfm
Features
35 sec Lockout Feature if Hands Are Not Removed, Externally Visible Red LED That Can Flash Error Codes to Assist in Troubleshooting
Standards
Building Green Approved, CE, cULus, OSHA, RoHS, Select Product Certified, UL
Finish
Epoxy Enamel
Includes
Washable Metal Mesh Filter
Compatible with HEPA Filter
No
Wattage
920 W
Current
7.8 A
Mount Type
Surface
Sound Level
66 to 74 dBA
Product Type
Hand Dryer
Heat Setting Levels
High, Low, Medium
Includes HEPA Filter
No
Maximum Air Temperature
135 Degrees F

Description

Hand Dryer, Dry Time 14 sec, Cover Material Stainless Steel, Color White, ADA Compliant Yes, Sound Level 66 to 74 dBA, Voltage 100 to 120V AC, Heat Setting Levels High, Low, Medium, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Mount Type Surface, Finish Epoxy Enamel, Standards Building Green Approved, CE, cULus, OSHA, RoHS, Select Product Certified, UL, Includes Washable Metal Mesh Filter, Air Flow Rate 44 cfm, Maximum Air Temperature 135 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.