Shop All Hand Dryers
Excel
TA-ABS-H ThinAir High-Efficiency HRect
Mfr # 136TAABSH
Zoro # G011594991
product price: $1,151.99
/ea
Free Shipping & Returns
$1,151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Excel
- MFR # 136TAABSH
- Zoro # G011594991
- Country of Origin United States
- Category Hand Dryers
Description
Ensure your customers and employees can dry their hands without touching frequently-used levers with this Excel Dryer ThinAir high-efficiency hand dryer! For your convenience the quick 14 second dry time is matched with an energy-efficient maximum requirement of 950W during use keeping hands dry and your energy bill low. Plus with variable heat settings the unit allows you to choose between high medium low and no heat providing you with even more control over your energy consumption. This model includes a HEPA filter to removes 99.99% of viruses and 99.97% of bacteria at 0.3 microns from the airstream.Made of durable white ABS plastic with an antimicrobial additive to keep its surfaces sanitary this dryer is designed to be surface mounted. It features adjustable speed and sound control to offer more versatility and it has a washable pre-filter to enable greater sanitation. Best of all installing it in your business can also help you qualify for several LEED credits while creating a way for your facility to reduce its carbon footprint. This unit requires a 110/120V electrical connection for operation.Overall Dimensions:Width: 9 3/16''Depth: 4''Height: 13 15/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Closet Flange, Hub, 4 in Pipe Size (05902)
- KOHLER Mixer Cap Kit, Replacement (GP77886)
- SANI-LAV Hand Sink, 16 in. L, Double Knee Pedal (607D-0.5)
- CHICAGO FAUCET Low Flow Spray Valve, 3/4-14 UNS, 1.0GPM (90-LABCP)
- DYSON Antimicrobial, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (HU02)
- DYSON Antimicrobial, Yes ADA, 200 to 240 VAC, Automatic Hand Dryer (HU02)
- DYSON AIRBLADE HEPA Filter for AB02/04/06/14 (925985-02)
- WORLD DRYER Epoxy, Yes ADA, 100 to 240 VAC, Automatic Hand Dryer (083000000)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-ECO-110-120V)
- GLOBAL INDUSTRIAL High Velocity Automatic Hand Dryer, ADA Compliant, Brushed Stainless, 120V (641591)
- SANIFLOW JUNIOR PLUS HAND DRYER - WHITE (M88APLUS-UL)
- Excel Hand Dryers