Shop All Hand Dryers
Excel
XL-SI 110/120 XLERATOR Cast Cover Special Image Customizable Hand Dryer - 110/120V 1450W
Mfr # 136XLSI
Zoro # G711518235
product price: $1,335.99
/ea
Free Shipping & Returns
$1,335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Excel
- MFR # 136XLSI
- Zoro # G711518235
- Country of Origin United States
- Category Hand Dryers
Description
Provide a quick drying solution for customers with this Excel XL-SI 110/120 XLERATOR cast cover special image high speed customizable hand dryer. This hand dryer packs 1450W of heating power while accelerating air at up to 20000 LFM to remove leftover water on hands in just 8 seconds. It can provide up to 95% cost savings if you switch from using the alternative paper towel method and also uses 80% less energy than a conventional hand dryer.This dryer has a customizable cast cover allowing for the versatile option to include corporate branding green messaging or other customized graphics. For additional convenience it comes standard with adjustable speed sound controls and adjustable heat settings. You can set the dryer to high medium low or off depending on your needs. Plus the externally visible service LED light allows for intuitive use. Thanks to its low 75 dB operating level it won't disrupt conversation by making too much noise.This dryer is the perfect addition if you're looking for a cost-effective solution to dry hands in your establishment. Best of all installing it in your business can also help you qualify for several LEED credits while creating a way for your facility to reduce its carbon footprint. This unit requires a 110/120V electrical connection for operation.Overall Dimensions:Width: 11 3/4''Depth: 6 11/16''Height: 12 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Copper Flange (W 01940NL)
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050CMU180)
- PARKER Run Tee, Zinc Pltd Steel, CompxM, 1/4In (4-4-4 RBU-S)
- LEGEND VALVE 1/2" X 3" 304 SS NIPPLE (304-064)
- ALPINE INDUSTRIES Willow Commercial White High Speed Automatic Electric Hand Dryer (405-10-WHI)
- WORLD DRYER High Gloss, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (L-974A)
- XLERATOR Wall Guard, White, Antimicrobl Plastic, PK2 (89W)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (K-974P2)
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-ECO-110-120V)
- XLERATORECO Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-ECO-208-277V)
- SANIFLOW PUSH-BUTTON HAND DRYER - BRIGHT CHROMED (E88C-UL)
- Excel Hand Dryers