Shop All Hand Dryers
Excel
XL-SPV-ECO-B XLERATOReco Bone White Energy Efficient No Heat High-Speed HRect
Mfr # 136XLSPVECOB
Zoro # G911594961
product price: $1,171.99
/ea
Free Shipping & Returns
$1,171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Excel
- MFR # 136XLSPVECOB
- Zoro # G911594961
- Country of Origin United States
- Category Hand Dryers
Description
The Excel XL-SPV-ECO-B XLERATOReco bone white energy-efficient high-speed hand dryer uses no heat technology to dry hands quickly in about 10 seconds so your customers can be on their way. It operates on only 500 watts making it one of the top energy-efficient hand dryers on the market. It has a low draw of amps allowing it to be installed on one 20-amp circuit which significantly reduces installation time and costs. Its simple mounting system makes it easy to install on any wall in your bathroom and its attractive powder coated bone white cover fits in with any restroom's decor.The dryer includes adjustable speed sound control and an externally visible service LED. It's intuitive to use and offers a more cost-effective solution than alternative paper methods. Plus this dryer is the perfect way to convey your establishment's eco-friendly guidelines to customers. This dryer will greatly aid your facility's sustainability and hygiene standards. It is on the cutting edge of restroom hygiene boasting a HEPA filtration system that is proven to remove 99.97% of potentially present bacteria from the air. The XLERATOReco line is also Building Green approved and helps qualify for several LEED credits helping your facility reduce its carbon footprint. This unit requires a 208/277V electrical connection for operation.Overall Dimensions:Width: 11 3/4''Depth: 6 11/16''Height: 12 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 3", Threaded, PVC, Simplex Strainer, 150 psi (SB1300TE18)
- VIEGA Viega ProPress adapter flange, 2" - 4 (79695)
- THRIFCO PLUMBING 1-1/2 Inch Threaded PVC Plug SCH 80 (8214322)
- 3M AQUA-PURE 3MFF101, 5613432 FF100 REPLACEMENT (3MFF101)
- XLERATOR HEPA Replacement Filter, Black, Metal Mesh (40520)
- XLERATOR Wall Guard, Silver, Stainless Steel, PK2 (89S)
- WORLD DRYER Hand Dryer (GXT9-SS)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-ECO-1.1N-110-120V)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-1.1N-110-120V)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-ECO-110-120V)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Black, 120V (ALP400-10-BLA)
- Excel Hand Dryers