Shop All Hand Dryers
Excel
XL-W-H 208/277 XLERATOR White Epoxy Cover High Speed HRect
Mfr # 136XLWQH
Zoro # G711594963
Free Shipping & Returns
$1,519.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Excel
- MFR # 136XLWQH
- Zoro # G711594963
- Country of Origin United States
- Category Hand Dryers
Description
Provide a quick drying solution for customers with this Excel XL-W-H 208/277 XLERATOR white epoxy cover high speed hand dryer with HEPA filter. This hand dryer packs 1500 watts of heating power while accelerating air at up to 20000 LFM to remove leftover water on hands in just 8 seconds. It can provide up to 95% cost savings if you switch from using alternative paper towel methods.This dryer boasts a HEPA filtration system that is on the cutting edge of restroom hygiene and is proven to remove 99.999% of viruses from the airstream to protect your staff customers and guests. It ensures that only clean filtered and purified air is delivered addressing commonly held beliefs that hand dryers are unhygienic. In addition the pre-filter is washable and designed to be removed without any tools for easy rinsing. Attach the filter to the hand dryer with the included corrosion-resistant clips and snap it easily into place. The filter adapter creates an airtight seal between the motor and filter enabling you to provide a safe environment for your guests.For additional convenience it comes standard with adjustable speed sound controls and adjustable heat settings. You can set the dryer to high medium low or off depending on your needs. Plus the externally visible service LED light allows for intuitive use. Thanks to its low 80 dB operating level it won't disrupt conversation by making too much noise. This unit comes equipped with a built-in noise reduction nozzle to ensure peak performance at minimal noise levels. Consider adding an optional HEPA filtration system to improve sanitary hand drying. This dryer is the perfect addition if you're looking for a cost effective solution to dry hands in your establishment. Best of all installing it in your business can also help you qualify for several LEED credits while creating a way for your facility to reduce its carbon footprint. This unit requires a 208/277V electrical connection for operation.Overall Dimensions:Width: 11 3/4''Depth: 6 11/16''Height: 12 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Clean-Out Cover Plate, 5-1/4 in. Diameter Plastic Flat Chrome (105FC P1)
- LEGRIS Male Connector, 16mm Tube Size, Nylon, Black (3175 16 21)
- ZORO SELECT Flexible Metal Hose, 1-1/2 in. dia, 24in.L (24PL-CA11-0240-11D-38D)
- KOHLER Archer Elongated 1.28 GPF Chair Height Toilet (3551-0)
- XLERATOR Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-GRV-208-277V)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-1.1N-110-120V)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Stainless Steel Brushed, 220/240V (ALP400-20-SSB)
- XLERATORECO Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-SBV-ECO-1.1N-208-277V)
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-1.1N-110-120V)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, White, 120V (ALP400-10-WHI)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Chrome, 120V (ALP400-10-CHR)
- Excel Hand Dryers