Legris
Male Connector, 16mm Tube Size, Nylon, Black
Mfr # 3175 16 21
Zoro # G4406071
original price:
$36.24
22% off
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 16mm
- Pipe Size - Pipe Fitting 1/2 in
- Max. Pressure 290 psi
- Hex Size 27 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (52638-18-PK)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 1 in Pipe Size (402289)
- ASCO Solenoid Valve Rebuild Kit (302449)
- ANVIL 1-1/4" x 1/2" Malleable Iron 90 Degree Reducing Elbow Class 150 (0310009402)
- LEGRIS Union Tee, 12mm Tube Size, Nylon, Black, 10 PK (3104 12 00)
- LEGRIS Union Tee, 1/2 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3104 62 56)
- LEGRIS Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3109 56 18)
- LEGRIS Extended Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3129 08 14)
- LEGRIS Male Elbow, 14mm Tube Size, Nylon, Black, 10 PK (3199 14 21)
- LEGRIS Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 13)
- SHARKBITE Reducing Tee, 1-1/4 in Tube Size, Brass, Brass (UXL08353522)
- Legris Push-to-Connect Tube Fittings