Shop EXCELITAS
See all product information
Create Account
Replacement for Excelitas Technologies 3010 (300 W) replacement light bulb lamp
- Mfr # EXCELITAS TECHNOLOGIES 3010 (300 W)
- Zoro # G402788992
product price:Â
$
510.99
/ea
Free Shipping & Returns
Key Features
Voltage
14V
Watts
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXCELITAS TECHNOLOGIES 3010 (300 W)
- Zoro #
- G402788992
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 14V
- Watts
- 300
Description
Replacement for Excelitas Technologies 3010 (300 W) replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.