Shop EXCELON
See all product information
Create Account
Pipe, Black, 4 in Unthreaded
- Mfr # 43812
- Zoro # G016474670
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Schedule
Schedule 80
Maximum Operating Temperature
140 Degrees F
Overall Length
10 ft
Resistance Properties
Opaque-Resistant, UV-Resistant
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43812
- Zoro #
- G016474670
- UPC #
- -
- Country of Origin
- United States
- Item
- Pipe
- Schedule
- Schedule 80
- Maximum Operating Temperature
- 140 Degrees F
- Resistance Properties
- Opaque-Resistant, UV-Resistant
- Color
- Black
- Material
- PVC
- Maximum Operating Pressure
- 270 psi
- Minimum Operating Temperature
- 32 Degrees F
- Fitting Compatibility
- Schedule 80
- Side A Connection Type
- Unthreaded
- Shell Material
- PVC
- Wire Color
- Black
- Traction Material
- PVC
Dimensions
- Overall Length
- 10 ft
- Nominal Pipe Size
- 4 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
UV Resistant Rigid PVC Pipe
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.