Shop POWERTEC

Clear PVC Pipe 4 in. x 36 in. Long, 2PK Plastic Tubing and 5PK Pipe Straps with Anchors & Screws

  • Mfr # 70471N
  • Zoro # G815878075

product price: 
$
64.99
/ea

Key Features

Material - Pipe
Polyvinyl Chloride
Color
Multi color
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70471N
Zoro #
G815878075
UPC #
843441148852
Country of Origin
Taiwan, Province of China

Details

Material - Pipe
Polyvinyl Chloride
Color
Multi color

Description

Introducing the 4-Inch Hose/Pipe Hangers and 4-Inch x 36-Inch Clear Pipe by POWERTEC.The 4-Inch Hose/Pipe Hangers. Economical and durable fittings, perfect for securely mounting your dust collection hoses or clear pipes. Made from flexible, hardened plastic, these hangers conform to slight variations in size, providing a snug, firm hold on your hoses or pipes. The 4-Inch x 36-Inch Clear Pipe. High-quality extension tube or foundation for your dust collection system. Made from top-grade PVC plastic, this clear pipe is designed to work with hoses or ports that have a 4" inner diameter ID.


  • INCLUDES: (5) 4" Hose Pipe Hangers with mounting screws (2) Clear PVC Dust Collection Pipe; 4" O.D. , 5/64" wall thickness , 36" long
  • APPLICATION: Designed to support and mount 4" pipes, dust and vacuum hoses to your wall, portable spacers or stationary power tool accessories
  • EASY TO USE: Each pipe hanger bracket is equipped with pre-drilled holes for the included screws and anchors for the 2 screw mounting system
  • RUGGED DESIGN: Fittings are designed to stand up against physical impact and the abrasive nature of saw dust and wood fiber
  • PREFERRED: When tested by professionals, this rigid pvc tubing proved more efficient than standard dust collection hoses over longer distances – increasing productivity while utilizing see-thru visibility of air flow for dust extraction
  • PLEASE NOTE: This pipe is constructed from PVC plastic but is not standard schedule 40 PVC pipe. Please refer to the listed specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.