Tubing
Mfr # 40402X2-100
Zoro # G606694402
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Application
Air, Water
Material
PVC
Wall Thickness
2 mm
Standards
REACH/RoHS COMPLIANT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40402X2-100
Zoro #
G606694402
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
2 mm
Inside Diameter
2 mm
Outside Diameter
6 mm
Overall Length
100 ft
Details
Item
Tubing
Color
Yellow
Application
Air, Water
Material
PVC
Standards
REACH/RoHS COMPLIANT
Reinforcement
Not Reinforced
Hardness
Shore A 69
Flexibility
Flexible
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
System of Measurement
Metric
Jacket Color
No Jacket
Stripe Color
No Stripe
Tube Form
Coil
Peristaltic Pump Compatible
No
Fitting Compatibility
Barbed
Clarity
Opaque
Description
Tubing, Application Air, Water, Color Yellow, Hardness Shore A 69, Inside Diameter 2 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 6 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.