Zoro Homepage

Tubing

  • Mfr # 410710UV

  • Zoro # G606427451


product price: $53.19
/ea

Key Features

Color
Clear
Standards
REACH/RoHS COMPLIANT
Application
Air, Water
Material
PVC
Wall Thickness
0.094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410710UV
Zoro #
G606427451
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.094 in
Outside Diameter
7/16 in
Overall Length
100 ft
Inside Diameter
1/4 in

Details

Item
Tubing
Color
Clear
Standards
REACH/RoHS COMPLIANT
Application
Air, Water
Material
PVC
Jacket Color
No Jacket
Stripe Color
No Stripe
Vacuum Rated
Not Rated for Vacuum
Resistance Properties
Antimicrobial, Tear Resistant, UV Resistant
Fitting Compatibility
Barbed
Tube Form
Coil
Peristaltic Pump Compatible
No
Flexibility
Flexible
System of Measurement
Inch
Hardness
Shore A 69
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Clarity
Clear

Description

Tubing, Application Air, Water, Color Clear, Hardness Shore A 69, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 7/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.