Zoro Homepage

Tubing

  • Mfr # 411250UV

  • Zoro # G706426996


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Standards
REACH/RoHS COMPLIANT
Application
Air, Water
Color
Clear
Wall Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411250UV
Zoro #
G706426996
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.063 in
Inside Diameter
3/8 in
Overall Length
500 ft
Outside Diameter
1/2 in

Details

Item
Tubing
Material
PVC
Standards
REACH/RoHS COMPLIANT
Application
Air, Water
Color
Clear
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Hardness
Shore A 69
Resistance Properties
Antimicrobial, Tear Resistant, UV Resistant
Peristaltic Pump Compatible
No
Tube Form
Coil
Flexibility
Flexible
Clarity
Clear
System of Measurement
Inch
Jacket Color
No Jacket
Fitting Compatibility
Barbed
Jacket Material
No Jacket
Reinforcement
Not Reinforced

Description

Tubing, Application Air, Water, Color Clear, Hardness Shore A 69, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/2 in, Overall Length 500 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.