Zoro Homepage

Tubing

  • Mfr # 41130580-1

  • Zoro # G206151688


product price: $0.71
/ea
Sold in multiples of 12 for $8.52

Key Features

Application
Air, Beverage, Food, Water
Standards
FDA CFR Title 21, REACH Compliant, RoHS Compliant
Color
Clear
Wall Thickness
0.094 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41130580-1
Zoro #
G206151688
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.094 in
Inside Diameter
3/8 in
Overall Length
1 ft
Outside Diameter
9/16 in

Details

Item
Tubing
Application
Air, Beverage, Food, Water
Standards
FDA CFR Title 21, REACH Compliant, RoHS Compliant
Color
Clear
Material
PVC
Material Trade Name
Excelon
Tube Form
Coil
Reinforcement
Not Reinforced
Food Application
Food and Beverage
Clarity
Clear
Hardness
Shore A 80
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Flexibility
Semi-Rigid
System of Measurement
Inch

Description

Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 80, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Outside Diameter 9/16 in, Overall Length 1 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable, Resistance Properties Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.