Tubing
Mfr # 41901750UV
Zoro # G306427287
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Wall Thickness
0.031 in
Application
Air, Water
Standards
REACH/RoHS COMPLIANT
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41901750UV
Zoro #
G306427287
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.031 in
Inside Diameter
1/16 in
Overall Length
500 ft
Outside Diameter
1/8 in
Details
Item
Tubing
Color
Clear
Application
Air, Water
Standards
REACH/RoHS COMPLIANT
Material
PVC
Flexibility
Flexible
Peristaltic Pump Compatible
No
Hardness
Shore A 69
Clarity
Clear
Resistance Properties
Antimicrobial, Tear Resistant, UV Resistant
System of Measurement
Inch
Tube Form
Coil
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Fitting Compatibility
Barbed
Stripe Color
No Stripe
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
Description
Tubing, Application Air, Water, Color Clear, Hardness Shore A 69, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/8 in, Overall Length 500 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.