This item is Discontinued.

No Product Image Available

Tubing (Discontinued)

  • Mfr # 4363X2-50BU
  • Zoro # G606151554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4363X2-50BU
Zoro #
G606151554
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
7 mm
Overall Length
50 ft
Inside Diameter
3 mm

Details

Item
Tubing
Jacket Color
No Jacket
Tube Form
Coil
Tubing Material
PVC (Polyvinyl Chloride)
Fitting Compatibility
Barbed
Brand Material
Excelon
Hardness
Shore A 55
Peristaltic Pump Compatible
No
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
System of Measurement
Metric
Stripe Color
No Stripe
Flexibility
Flexible
Reinforcement
Not Reinforced
Material Brand
EXCELON
Clarity
Opaque
Maximum Operating Temperature
165 Degrees F
Tubing Reinforcement
Not Reinforced
Food Application
Food and Beverage
Tubing Hardness
Ultra Soft (Less than A60)

Description

Tubing, Application Air, Water, Color Blue, Food Application Food and Beverage, Hardness Shore A 55, Inside Diameter 3 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 7 mm, Overall Length 50 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.