Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4364X1.5-50RD
Zoro #
G606151592
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 ft
Inside Diameter
4 mm
Outside Diameter
7 mm
Details
Item
Tubing
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
165 Degrees F
Reinforcement
Not Reinforced
Tubing Hardness
Ultra Soft (Less than A60)
System of Measurement
Metric
Tubing Reinforcement
Not Reinforced
Clarity
Opaque
Stripe Color
No Stripe
Tube Form
Coil
Brand Material
Excelon
Flexibility
Flexible
Material Brand
EXCELON
Jacket Color
No Jacket
Jacket Material
No Jacket
Food Application
Food and Beverage
Fitting Compatibility
Barbed
Hardness
Shore A 55
Peristaltic Pump Compatible
No
Tubing Material
PVC (Polyvinyl Chloride)
Description
Tubing, Application Air, Water, Color Red, Food Application Food and Beverage, Hardness Shore A 55, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 7 mm, Overall Length 50 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.