Tubing
Mfr # 4371205
Zoro # G706694364
product price: $69.49
/eaKey Features
Material
PVC
Color
Clear
Application
Air, Water
Wall Thickness
0.063 in
Standards
REACH/RoHS COMPLIANT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4371205
Zoro #
G706694364
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.063 in
Outside Diameter
1/2 in
Overall Length
50 ft
Inside Diameter
3/8 in
Details
Item
Tubing
Material
PVC
Color
Clear
Application
Air, Water
Standards
REACH/RoHS COMPLIANT
Clarity
Clear
Jacket Material
No Jacket
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
No
Hardness
Shore A 57
System of Measurement
Inch
Reinforcement
Not Reinforced
Flexibility
Flexible
Maximum Operating Temperature
165 Degrees F
Jacket Color
No Jacket
Tube Form
Coil
Stripe Color
No Stripe
Food Application
Food and Beverage
Vacuum Rated
Not Rated for Vacuum
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 57, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.