Tubing
Mfr # 451205-25
Zoro # G606333110
product price: $30.99
/eaKey Features
Application
Air, Fuels, Lubricant, Water
Material
PVC
Color
Yellow
Wall Thickness
0.062 in
Standards
REACH/RoHS COMPLIANT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451205-25
Zoro #
G606333110
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.062 in
Overall Length
25 ft
Outside Diameter
1/2 in
Inside Diameter
3/8 in
Details
Item
Tubing
Application
Air, Fuels, Lubricant, Water
Material
PVC
Color
Yellow
Standards
REACH/RoHS COMPLIANT
Flexibility
Flexible
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore A 62
Tube Form
Coil
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
System of Measurement
Inch
Stripe Color
No Stripe
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Clarity
Clear
Fitting Compatibility
Barbed
Maximum Operating Pressure
40 psi @ 73 Degrees F
Description
Tubing, Application Air, Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 62, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi @ 73 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.