Zoro Homepage

Tubing

  • Mfr # 451505

  • Zoro # G506333159


product price: $53.39
/ea

Key Features

Standards
REACH/RoHS COMPLIANT
Application
Air, Fuels, Lubricant, Water
Wall Thickness
0.062 in
Color
Yellow
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451505
Zoro #
G506333159
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Overall Length
50 ft
Outside Diameter
9/16 in
Inside Diameter
7/16 in

Details

Item
Tubing
Standards
REACH/RoHS COMPLIANT
Application
Air, Fuels, Lubricant, Water
Color
Yellow
Material
PVC
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore A 62
Tube Form
Coil
Flexibility
Flexible
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
No
Maximum Operating Pressure
40 psi @ 73 Degrees F
Reinforcement
Not Reinforced
System of Measurement
Inch
Jacket Color
No Jacket
Clarity
Clear
Stripe Color
No Stripe
Jacket Material
No Jacket

Description

Tubing, Application Air, Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 62, Inside Diameter 7/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi @ 73 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 9/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.