Tubing
Mfr # 452605-25
Zoro # G006333192
product price: $71.49
/eaKey Features
Standards
REACH/RoHS COMPLIANT
Material
PVC
Wall Thickness
0.125 in
Color
Yellow
Application
Air, Fuels, Lubricant, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
452605-25
Zoro #
G006333192
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.125 in
Overall Length
25 ft
Outside Diameter
7/8 in
Inside Diameter
5/8 in
Details
Item
Tubing
Standards
REACH/RoHS COMPLIANT
Material
PVC
Color
Yellow
Application
Air, Fuels, Lubricant, Water
System of Measurement
Inch
Jacket Material
No Jacket
Maximum Operating Pressure
40 psi @ 73 Degrees F
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Clarity
Clear
Hardness
Shore A 62
Stripe Color
No Stripe
Flexibility
Flexible
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
No
Description
Tubing, Application Air, Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 62, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi @ 73 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 7/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.