Tubing
Mfr # 453105-10
Zoro # G606333127
product price: $35.29
/eaKey Features
Application
Air, Fuels, Lubricant, Water
Color
Yellow
Wall Thickness
0.125 in
Standards
REACH/RoHS COMPLIANT
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
453105-10
Zoro #
G606333127
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.125 in
Outside Diameter
1 in
Overall Length
10 ft
Inside Diameter
3/4 in
Details
Item
Tubing
Application
Air, Fuels, Lubricant, Water
Color
Yellow
Standards
REACH/RoHS COMPLIANT
Material
PVC
Flexibility
Flexible
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Pressure
35 psi @ 73 Degrees F
Jacket Material
No Jacket
Tube Form
Coil
System of Measurement
Inch
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Clarity
Clear
Stripe Color
No Stripe
Fitting Compatibility
Barbed
Reinforcement
Not Reinforced
Hardness
Shore A 62
Description
Tubing, Application Air, Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 62, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 35 psi @ 73 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.