Zoro Homepage

Tubing

  • Mfr # 6090350

  • Zoro # G406333150


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
Clear
Application
Air, Chemical, Water
Standards
FDA CFR 21
Wall Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6090350
Zoro #
G406333150
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Overall Length
500 ft
Inside Diameter
5/32 in
Outside Diameter
7/32 in

Details

Item
Tubing
Material
PVC
Color
Clear
Application
Air, Chemical, Water
Standards
FDA CFR 21
Clarity
Clear
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Barbed
Tube Form
Coil
Jacket Color
No Jacket
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Material Trade Name
Excelon
Hardness
Shore A 60
Flexibility
Flexible
System of Measurement
Inch

Description

Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 60, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 7/32 in, Overall Length 500 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.