4.8V 1600mAh NiMH attery w/Tabs for R/C, Hobby Packs, Remote Control Units

  • Mfr # EBC-2/3A-2X2-T

  • Zoro # G211248854


product price:  $12.29
/ea

Key Features

Voltage - Batteries
4.8V
Capacity - Batteries
1600 mAh
Width
1.34 in.
Weight
0.18 lbs
Length
2.4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EBC-2/3A-2X2-T
Zoro #
G211248854
UPC #
-
Country of Origin
China

Dimensions

Width
1.34 in.
Length
2.4 in.

Details

Voltage - Batteries
4.8V
Capacity - Batteries
1600 mAh
Weight
0.18 lbs
Color
Black

Description

Exell 4.8V 1600mAh NiMH Custom Battery Pack with Tabs for R/C, Hobby Packs, Remote Control Units Consumer Applications Widely used in radio controlled devices, electric tools and toys, electric mopeds, meters, two radios, hybrid automobiles, electric razors, toothbrushes, cameras, camcorders, mobile phones, pagers, medical instruments/equipment, high power static applications Telecoms, UPS and Smart grid, and numerous other applications. High capacity, better power performance, lower internal impedance, more stable performance, safer and more reliable, better storage performance. Exell 4.8V 1600mAh NiMH Custom Battery Pack with Tabs Specifications Voltage: 4.8V Amperage: 1600mAh Chemistry: NiMH Cell Count: 4 x 2/3A Connector Type: Tabs Length: 2.460mm Width: 1.3434mm Height: 0.717mm Weight: 0.18 lbs Exell 4.8V 1600mAh NiMH Custom Battery Pack with Tabs Features High quality Ultra High Capacity NiMH battery Exact Compatible With for standard batteries in all the devices Designed for enhanced performance for high drain applications such as digital cameras, portable audio devices, hand held games, 2way radios, PDAs, and other portable high drain digital electronics Excellent quality and the best price Exell 4.8V 1600mAh NiMH Custom Battery Pack with Tabs General Applications: Communication Equipment: cordless phones, cell phones, walkie-talkie, frs radio, gmrs radio Lighting: Emergency lights, solar lights, searchlights, flashlights, exit lights Electronic toys: remote control car, remote control boats, aircraft, model aircraft, hobby packs Power tools: electric drills, planers, saws Other uses: electric shavers, razors, massagers, electric toothbrush Suitable uses: cordless phone, solar lighting, electrical drill, shaver, emergency lighting, back-up power, cordless tool, power tool, flashlight, torch, barcode scanner, etc.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.