Shop EXITRONIX
See all product information
Create Account
S900C Series LED Edge-Lit Exit Sign Combo, Recessed Emergency Heads
- Mfr # S900C-SM-G-AG
- Zoro # G823654173
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Aluminum
Includes
Single-face clear panel, Double-face mirrored panel, Surface mount canopy, 2 adjustable LED lamp heads, NiMH battery
Depth
2.9 in
Width
17-1/2 in
Housing Material
Aluminum, Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S900C-SM-G-AG
- Zoro #
- G823654173
- UPC #
- 190622074364
- Country of Origin
- China
Dimensions
- Depth
- 2.9 in
- Width
- 17-1/2 in
- Height
- 9.8 in
Details
- Housing Finish
- Brushed Aluminum
- Includes
- Single-face clear panel, Double-face mirrored panel, Surface mount canopy, 2 adjustable LED lamp heads, NiMH battery
- Housing Material
- Aluminum, Acrylic
- Voltage
- 120V AC, 277V AC
- Item
- Combination Exit Sign
Description
The Exitronix S900C Series LED Edge-Lit Exit Sign Combo combines architectural exit signage with integrated emergency lighting in a modern, low-profile design. The fixture features an edge-lit EXIT panel paired with fully adjustable recessed LED emergency lamp heads, creating a sleek and minimalist appearance while providing dependable emergency illumination. Designed for flexibility, the S900C Series supports both recessed and surface mounting applications for ceilings or walls. Each unit ships with universal components that allow installation as either a single-face or double-face exit sign, providing installers with multiple configuration options to meet building requirements. The exit sign uses high-intensity red or green LEDs to illuminate the acrylic edge-lit panel, producing uniform illumination across the EXIT legend for clear visibility along the path of egress. The integrated recessed LED emergency lamp heads provide targeted illumination during power interruptions, helping maintain safe building evacuation routes. Constructed with steel or aluminum housing and high-grade acrylic panels, the S900C Series offers durability and a clean architectural finish suitable for offices, classrooms, corridors, lobbies, and other indoor commercial environments. Multiple finish options including brushed aluminum, black, and white allow the fixture to complement a variety of interior designs. The fixture operates on 120/277VAC dual voltage input and includes a maintenance-free NiMH battery that provides a minimum of 90 minutes of emergency run time. During a power outage, the unit automatically switches to emergency mode to maintain exit visibility and support life-safety code compliance. Additional options include self-test/self-diagnostics and remote capability for powering compatible remote emergency lamp heads. Engineered for reliability and modern architectural aesthetics, the Exitronix S900C Series LED Edge-Lit Exit Sign Combo provides an efficient solution for code-compliant exit signage and emergency lighting in commercial buildings."
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.