Shop EXITRONIX
See all product information
Create Account
EQCSS Series LED Exit Sign Combo, Dual Emergency Heads, Red/Green
- Mfr # EQCSS-R-WH
- Zoro # G323654161
product price:Â
$
62.65
/ea
Key Features
Voltage
120V AC, 277V AC
Depth
1.81 in
Housing Finish
White
Background Color
White
Includes
Two faceplates, backplate, mounting canopy, two adjustable LED lamp heads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EQCSS-R-WH
- Zoro #
- G323654161
- UPC #
- 190622093457
- Country of Origin
- China
Dimensions
- Depth
- 1.81 in
- Height
- 7-1/4 in
- Width
- 19 in
Details
- Voltage
- 120V AC, 277V AC
- Item
- LED Combo Exit Sign
- Housing Finish
- White
- Background Color
- White
- Includes
- Two faceplates, backplate, mounting canopy, two adjustable LED lamp heads
- Housing Material
- Thermoplastic
Description
The Exitronix EQCSS Series LED Exit Sign Combo provides reliable exit signage and integrated emergency lighting in a compact, value-engineered design. This combination unit combines illuminated EXIT signage with adjustable LED emergency lamp heads to maintain safe building egress during power outages in commercial and institutional applications. The fixture features high-output, long-life LEDs that provide uniform illumination across the EXIT legend. Color-matched diffusers eliminate hot spots and ensure consistent visibility along the path of egress, while red or green LED options allow flexibility for code compliance. Two fully adjustable 0.75W LED emergency lamp heads provide targeted illumination for corridors, doorways, and exit pathways. The adjustable design allows installers to direct light where needed to improve safety coverage during emergency operation. Constructed with durable injection-molded thermoplastic housing rated UL 94 5VA flame-retardant, the EQCSS Series resists corrosion, denting, and discoloration while maintaining a low-profile appearance suitable for a wide range of commercial interiors. The universal design includes interchangeable faceplates and a snap-together mounting canopy for flexible installation in single-face or double-face configurations. The unit mounts easily to standard junction boxes for wall, ceiling, or end-mount applications. Operating on 120/277VAC dual-voltage input, the fixture includes a maintenance-free nickel-cadmium battery that provides a minimum of 90 minutes of emergency illumination during power interruptions. Optional remote capability allows connection of compatible remote lamp heads for expanded lighting coverage. UL 924 listed for damp locations and compliant with NEC and NFPA 101 requirements, the Exitronix EQCSS Series LED Exit Sign Combo provides a dependable and economical solution for code-compliant emergency exit signage and lighting.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.