GVLED Series LED Exit Sign Combo, Dual Adjustable Emergency Heads
- Mfr # GVLED-U-WH-EL90L
- Zoro # G423654221
product price:Â
$
72.65
/ea
Key Features
Housing Material
Thermoplastic
Width
11-3/4 in
Height
7-1/4 in
Includes
2 faceplates, Backplate, Mounting canopy, 2 adjustable LED lamp heads, NiCad battery
Voltage
120V AC, 277V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVLED-U-WH-EL90L
- Zoro #
- G423654221
- UPC #
- 190622088699
- Country of Origin
- China
Dimensions
- Width
- 11-3/4 in
- Height
- 7-1/4 in
- Depth
- 1.81 in
Details
- Housing Material
- Thermoplastic
- Includes
- 2 faceplates, Backplate, Mounting canopy, 2 adjustable LED lamp heads, NiCad battery
- Item
- Combination Exit Sign
- Voltage
- 120V AC, 277V AC
- Housing Finish
- White
Description
The Exitronix GVLED Series LED Exit Sign Combo provides reliable exit signage and emergency illumination in a single low-profile fixture designed for commercial and institutional applications. This all-in-one solution combines bright LED exit illumination with integrated emergency lamp heads to maintain clear building egress during power outages. The fixture features two fully adjustable LED emergency lamp heads that provide targeted illumination along exit paths and safety areas. Standard models include two 0.75-watt LED lamp heads, with optional higher-output versions available to meet increased lighting requirements. The exit sign uses long-life, high-intensity green LEDs to provide uniform illumination through fully illuminated 6-inch EXIT lettering with a 3/4-inch stroke. Field-selectable directional chevrons are included, allowing installers to configure exit direction during installation to match building layouts. Constructed with rugged injection-molded thermoplastic housing rated UL 94 5VA flame-retardant, the GVLED Series offers durable performance while maintaining a compact design suitable for offices, schools, healthcare facilities, retail environments, and other commercial interiors. The fixture supports universal installation with included faceplates, backplate, and mounting canopy for wall, ceiling, or end mounting. Battery backup models include a maintenance-free nickel-cadmium battery that provides a minimum of 90 minutes of emergency operation during power interruptions. Designed for reliable performance and easy installation, the Exitronix GVLED Series LED Exit Sign Combo delivers an efficient and dependable solution for code-compliant emergency exit signage and illumination.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.