Shop EXITRONIX
See all product information
Create Account
LED-95 Series LED Emergency Light, Dual Adjustable Heads, Thermoplastic
- Mfr # LED-95-WH
- Zoro # G023654140
product price:Â
$
38.95
/ea
Key Features
Height
4.8 in
Fixture Housing Finish
White
Depth
2.8 in
Width
9 in
Material
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED-95-WH
- Zoro #
- G023654140
- UPC #
- 190622069544
- Country of Origin
- China
Dimensions
- Height
- 4.8 in
- Depth
- 2.8 in
- Width
- 9 in
Details
- Fixture Housing Finish
- White
- Material
- Thermoplastic
- Voltage
- 120V AC, 277V AC
- Includes
- Two adjustable LED lamp heads, NiCad battery
- Application
- Damp Location, Indoor
- Item
- Emergency Light
Description
The Exitronix LED-95 Series LED Emergency Light provides dependable emergency illumination for commercial and institutional applications. Designed with a stylish low-profile appearance and energy-efficient LED technology, the fixture delivers reliable lighting during power outages to help maintain safe building egress. The unit features two fully adjustable 1.5-watt LED lamp heads that allow illumination to be directed precisely along exit routes, corridors, and other critical safety areas. High-intensity LEDs provide bright illumination while minimizing energy consumption and maintenance requirements compared to traditional emergency lighting systems. Constructed with a rugged thermoplastic enclosure, the LED-95 Series offers durable performance while maintaining a compact, contemporary design suitable for a wide range of interior commercial environments. The unit resists denting, peeling, scratching, and corrosion, making it ideal for offices, schools, retail spaces, healthcare facilities, and other commercial interiors. The fixture operates on 120/277VAC dual-voltage input and includes a maintenance-free 3.6-volt nickel-cadmium battery. In the event of a power interruption, the unit automatically switches to emergency mode and provides a minimum 90-minute run time to support life-safety code compliance. Additional features include remote capacity for powering compatible remote lamp heads, AC lockout for installer safety, and brownout, short-circuit, and surge protection to help ensure reliable operation. The LED-95 Series is suitable for damp locations and supports simple wall or ceiling installation using a universal mounting pattern. Engineered for reliability and ease of installation, the Exitronix LED-95 Series LED Emergency Light provides an efficient and economical solution for code-compliant emergency lighting in commercial buildings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.